

62,14 €/ pieceexcl. VAT
75,19 €incl. VAT
16 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX25-Z-XL |
Inner Diameter | 25 mm |
Outer Diameter | 43.2 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
88,23 €/ pieceexcl. VAT
106,76 €incl. VAT
Estimated delivery date - 24.09.2026