

€62.04/ pieceexcl. VAT
€75.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5907 |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 27 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€88.97/ pieceexcl. VAT
€107.65incl. VAT
Estimated delivery date - 10/11/2026