

€49.68/ pieceexcl. VAT
€60.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB5904 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€71.27/ pieceexcl. VAT
€86.24incl. VAT
Estimated delivery date - 10/11/2026