INA

INA Cam Roller Runner Block Size: 52 Aluminium LFDL52-SF

  • ERIKS:11726838
  • Manufacturer:4047643187909
Image 1
Save to list

€478.07/ pieceexcl. VAT

€578.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFDL..-SF
Size
52
Material
Aluminium
Width
120 mm
Height
55 mm
Length
150 mm