

€268.20/ pieceexcl. VAT
€324.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFL..-SF |
Size | 20 |
Construction width | Standard |
Construction length | Standard |
Construction height | Standard |
Material | Aluminium |
Width | 50 mm |
Height | 20.5 mm |
Length | 55 mm |