INA

INA Bearing washer LS1528

  • ERIKS:11671121
  • Manufacturer:7316576992773
Image 1
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LS
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
2.75 mm
Alternatives
Product Image

SKF Bearing washer LS 1528

  • Eriks:23766753
  • Manufacturer:LS 1528

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026