INA

INA Ball Runner Block Size: 25 Preload class: V1 Steel KWVE25-B-E-UG-V1-G1

  • ERIKS:12633960
  • Manufacturer:4054362981046
Image 1
Save to list

€167.26/ pieceexcl. VAT

€202.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
E
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
73 mm
Height
33 mm
Length
83.3 mm