INA

INA Ball Runner Block Size: 13 Steel KUVS13-B

  • ERIKS:12633229
  • Manufacturer:4054362930631
Image 1
Save to list

€118.39/ pieceexcl. VAT

€143.25incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KUVS
Size
13
Material
Steel
Width
75 mm
Height
19 mm
Length
71 mm