INA

INA Ball Runner Block Size: 10 Steel KUVS10-B

  • ERIKS:12633228
  • Manufacturer:4054362930624
Image 1
Save to list

94,87 €/ pieceexcl. VAT

114,79 €incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KUVS
Size
10
Material
Steel
Width
51.6 mm
Height
11 mm
Length
47 mm