INA

INA Ball Runner Block Construction type: W Size: 20 Preload class: V1 Steel KWVE20-W-UG-V1-G2

  • ERIKS:12633854
  • Manufacturer:4054362977469
Image 1
Save to list

€214.86/ pieceexcl. VAT

€259.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
20
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G2
Material
Steel
Width
80 mm
Height
27 mm
Length
69.8 mm