INA

INA Ball Runner Block Construction type: W Size: 15 Preload class: V1 Steel KWVE15-W-V1-G1

  • ERIKS:12633631
  • Manufacturer:4054362966685
Image 1
Save to list

€177.35/ pieceexcl. VAT

€214.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
15
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
68 mm
Height
21 mm
Length
55.6 mm