INA

INA Ball Runner Block Construction type: W Size: 15 Preload class: V1 Steel KWVE15-W-UG-V1-G4

  • ERIKS:24030811
Image 1
Save to list

€152.83/ pieceexcl. VAT

€184.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
15
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G4
Material
Steel
Width
68 mm
Height
21 mm
Length
55.6 mm