INA

INA Ball Runner Block Construction type: SNL Size: 25 Preload class: V1 Steel KWVE25-B-SNL-V1-G1

  • ERIKS:12634159
  • Manufacturer:4054362989752
Image 1
Save to list

€224.94/ pieceexcl. VAT

€272.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
SNL
Construction width
Narrow
Construction length
Long
Construction height
Low
Preload class
V1
Accuracy class
G1
Material
Steel
Width
48 mm
Height
31 mm
Length
109.1 mm