INA

INA Ball Runner Block Construction type: SL Size: 20 Preload class: V1 Steel KWVE20-B-SL-UG-V1-G2

  • ERIKS:12633754
  • Manufacturer:4054364202330
Image 1
Save to list

€206.18/ pieceexcl. VAT

€249.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
SL
Construction width
Narrow
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G2
Material
Steel
Width
44 mm
Height
30 mm
Length
88.9 mm