INA

INA Ball Runner Block Construction type: S Size: 35 Preload class: V2 Steel KWVE35-B-S-UG-V2-G1

  • ERIKS:12634758
  • Manufacturer:4054366794987
Image 1
Save to list

€228.53/ pieceexcl. VAT

€276.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
70 mm
Height
48 mm
Length
112 mm