INA

INA Ball Runner Block Construction type: S Size: 30 Preload class: V2 Steel KWVE30-B-S-UG-V2-G4

  • ERIKS:12634506
  • Manufacturer:4054366774804
Image 1
Save to list

€188.18/ pieceexcl. VAT

€227.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G4
Material
Steel
Width
60 mm
Height
42 mm
Length
99 mm