

€224.94/ pieceexcl. VAT
€272.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 20 |
Construction type | NL |
Construction width | Standard |
Construction length | Long |
Construction height | Low |
Preload class | V1 |
Accuracy class | G1 |
Material | Steel |
Width | 63 mm |
Height | 27 mm |
Length | 88.9 mm |