INA

INA Ball Runner Block Construction type: L Size: 45 Preload class: V2 Steel KWVE45-B-L-UG-V2-G2

  • ERIKS:12634886
  • Manufacturer:4054366791276
Image 1
Save to list

€358.31/ pieceexcl. VAT

€433.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
120 mm
Height
60 mm
Length
172.7 mm