

895,90 €/ pieceexcl. VAT
1.084,04 €incl. VAT
Estimated delivery date - 07.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 45 |
Construction type | L |
Construction width | Standard |
Construction length | Long |
Construction height | Standard |
Preload class | V2 |
Accuracy class | G3 |
Material | Steel |
Width | 120 mm |
Height | 60 mm |
Length | 174.3 mm |