INA

INA Ball Runner Block Construction type: ESC Size: 15 Preload class: V2 Steel KWVE15-B-ESC-V2-G3

  • ERIKS:12633586
  • Manufacturer:4054362962236
Image 1
Save to list

€103.38/ pieceexcl. VAT

€125.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
15
Construction type
ESC
Construction width
Narrow
Construction length
Short
Construction height
Standard
Preload class
V2
Accuracy class
G3
Material
Steel
Width
34 mm
Height
24 mm
Length
44.5 mm