INA

INA Ball Runner Block Construction type: EC Size: 25 Preload class: V1 Steel KWVE25-B-EC-UG-V1-G3

  • ERIKS:12633882
  • Manufacturer:4054371216481
Image 1
Save to list

€136.40/ pieceexcl. VAT

€165.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
EC
Construction width
Standard
Construction length
Short
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
73 mm
Height
33 mm
Length
58.2 mm