

€148.70/ pieceexcl. VAT
€179.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AW |
Inner Diameter | 12 mm |
Outer Diameter | 35 mm |
Width | 13 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |