

€94.98/ pieceexcl. VAT
€114.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AW |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9.5 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |