INA

INA Axial/radial bearing YRTC850-XL

  • ERIKS:13556931
  • Manufacturer:4054364071950
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€62,324.25/ pieceexcl. VAT

€75,412.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
850 mm
Outer Diameter
1095 mm
Width
124 mm
With cover
No