INA

INA Axial/radial bearing YRTC325-XL-PRL50

  • ERIKS:13556939
  • Manufacturer:4054371261832
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€12,734.44/ pieceexcl. VAT

€15,408.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
325 mm
Outer Diameter
450 mm
Width
60 mm
With cover
No