

€3,701.59/ pieceexcl. VAT
€4,478.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLDF |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Width | 40 mm |
Variant | Double direction |
With cover | No |