

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 10 mm |
Outer Diameter | 27 mm |
Width | 6.2 mm |
With sealing | No |
Dynamic load rating | 9200 N |
Static load rating | 25500 N |
Limiting speed | 16900 rpm |
Reference speed | 9300 rpm |