






€10.59/ pieceexcl. VAT
€12.81incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
Number of rows | Single row |
Dynamic load rating | 47000 N |
Static load rating | 255000 N |
Reference speed | 1470 rpm |
Limiting speed | 3700 rpm |