






€6.83/ pieceexcl. VAT
€8.26incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 55 mm |
Outer Diameter | 78 mm |
Width | 3 mm |
Number of rows | Single row |
Dynamic load rating | 38500 N |
Static load rating | 186000 N |
Reference speed | 1780 rpm |
Limiting speed | 4350 rpm |
€9.90/ pieceexcl. VAT
€11.98incl. VAT
Estimated delivery date - 10/11/2026