




€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 45 mm |
Outer Diameter | 65 mm |
Width | 3 mm |
Number of rows | Single row |
€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 10/11/2026