




€3.41/ pieceexcl. VAT
€4.13incl. VAT
426 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 2 mm |
Number of rows | Single row |