






€2.80/ pieceexcl. VAT
€3.39incl. VAT
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 12000 N |
Static load rating | 39500 N |
Reference speed | 4600 rpm |
Limiting speed | 12300 rpm |
€3.85/ pieceexcl. VAT
€4.66incl. VAT
9 In stock - Estimated delivery date 16/11/2026