




€108.11/ pieceexcl. VAT
€130.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 5 mm |
Number of rows | Single row |
Dynamic load rating | 143000 N |
Static load rating | 960000 N |
Reference speed | 660 rpm |
Limiting speed | 1690 rpm |