




€2.71/ pieceexcl. VAT
€3.28incl. VAT
698 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 10 mm |
Outer Diameter | 24 mm |
Width | 2 mm |
Dynamic load rating | 9200 N |
Static load rating | 25500 N |
Reference speed | 7400 rpm |
Limiting speed | 16900 rpm |
€3.72/ pieceexcl. VAT
€4.50incl. VAT
5 In stock - Estimated delivery date 27/10/2026