




€3.10/ pieceexcl. VAT
€3.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 4 mm |
Outer Diameter | 14 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 4400 N |
Static load rating | 8000 N |
Reference speed | 14900 rpm |
Limiting speed | 21400 rpm |