

€77.16/ pieceexcl. VAT
€93.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 120 mm |
Outer Diameter | 134 mm |
Height | 10.2 mm |
Contact angle | 60 ° |
Dynamic load rating | 31.5 kN |
With sealing | No |
Static load rating | 152 kN |