

€1,350.18/ pieceexcl. VAT
€1,633.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLDF..-2Z-2AP |
Inner Diameter | 25 mm |
Outer Diameter | 75 mm |
Height | 56 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
With sealing | Yes |