

€152.29/ pieceexcl. VAT
€184.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SX |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 18 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |