

€952.99/ pieceexcl. VAT
€1,153.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 15 mm |
Outer Diameter | 45 mm |
Width | 32 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 17.9 kN |
Static load rating | 28 kN |
Limiting speed | 5700 rpm |
With sealing | Yes |