

€58.31/ pieceexcl. VAT
€70.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Dynamic load rating | 27500 N |
Static load rating | 41500 N |
Fatigue load limit | 7400 N |
Limiting speed | 12900 rpm |
Model | with inner ring |