

€87.21/ pieceexcl. VAT
€105.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 22 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
Dynamic load rating | 24.8 N |
Static load rating | 34 N |
Fatigue load limit | 6 N |
Limiting speed | 15.8 rpm |
Model | with inner ring |