




€350.00/ pieceexcl. VAT
€423.50incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IMAV |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | For LS signal |
Max. operating pressure | 250 bar |
Material | Aluminium |
Connections | 1/4" BSP |
Height | 40 |
Valve type | Parts in body |