






€228.50/ pieceexcl. VAT
€276.49incl. VAT
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IMAV |
Size | NG6/Cetop 3 |
Material | Steel |
Circuit | P port external |
Max. operating pressure | 350 bar |
Connections | 3/8" BSP |