

€26.53/ pieceexcl. VAT
€32.10incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRY..V |
Roller diameter | 1.13 in |
Roller width | 0.625 in |
Inner diameter | 0.31 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 17.463 mm |