

€227.53/ pieceexcl. VAT
€275.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 90 mm |
Outer Diameter | 135 mm |
Height | 35 mm |
Dynamic load rating | 181 kN |
Static load rating | 626 kN |