

€434.65/ pieceexcl. VAT
€525.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 80 mm |
Outer Diameter | 150 mm |
Height | 26 mm |
Dynamic load rating | 180 kN |
Static load rating | 792 kN |