

€142.26/ pieceexcl. VAT
€172.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Height | 27 mm |
Dynamic load rating | 114 kN |
Static load rating | 379 kN |