

€313.61/ pieceexcl. VAT
€379.47incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Height | 26 mm |
Dynamic load rating | 158 kN |
Static load rating | 634 kN |