

€86.49/ pieceexcl. VAT
€104.65incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 50 mm |
Outer Diameter | 78 mm |
Height | 22 mm |
Dynamic load rating | 84.3 kN |
Static load rating | 232 kN |