

€3,369.87/ pieceexcl. VAT
€4,077.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Height | 39 mm |
Dynamic load rating | 647 kN |
Static load rating | 3980 kN |